20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Deck Screw, Ceramic, #9 x3 In, PK91

VALUE BRAND| Zoro #: G2208096| Mfr #: 5JUH8

$8.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208096 Mfr #: 5JUH8
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsLength: 3"
Finish: 1000 Hour Bronze CeramicThread Type: Cross Cut Thread
Head Type: FlatDriver Size: T25
Drive Type: StarSize: #9
Material: steelCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T25, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 91

Product Reviews