Deck Screw, Ceramic, #9x2 1/2, PK107

VALUE BRAND| Zoro #: G1431927| Mfr #: 5JUH7

$8.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431927 Mfr #: 5JUH7
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsFinish: 1000 Hour Bronze Ceramic
Thread Type: Cross Cut ThreadThread Style: -
Head Type: FlatDriver Size: T25
Drive Type: StarSize: #9
Material: SteelLength: 2-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #9, Length 2 1/2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T25, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 107

Product Reviews