Deck Screw, Ceramic, #9x2 1/4, PK117

VALUE BRAND| Zoro #: G2380567| Mfr #: 5JUH6

$7.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380567 Mfr #: 5JUH6
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsSize: #9
Material: SteelLength: 2-1/4"
Thread Style: -Finish: 1000 Hour Bronze Ceramic
Thread Type: Cross Cut ThreadHead Type: Flat
Driver Size: T25Drive Type: Star
Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #9, Length 2 1/4 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star, Driver Size T25, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 117

Product Reviews