Deck Screw, Dual Torq, #8 x 2, PK127

VALUE BRAND| Zoro #: G1469413| Mfr #: 5JTX1

$4.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469413 Mfr #: 5JTX1
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsLength: 2"
Finish: GalvanizedThread Type: Coarse
Head Type: FlatDriver Size: #2
Drive Type: Dual TorqueSize: #8
Material: steelCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish Galvanized, Drive Type Dual Torq, Driver Size #2 Square or #2 Phillips, Thread Type Coarse, For Outdoor Wood to Wood Projects, Package Quantity 127

Product Reviews