20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Deck Screw, Dual Torq, #8 x 3, PK90

VALUE BRAND| Zoro #: G1447442| Mfr #: 5JTX3

$5.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1447442 Mfr #: 5JTX3
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsLength: 3"
Finish: GalvanizedThread Type: Coarse
Head Type: FlatDriver Size: #2
Drive Type: Dual TorqueSize: #8
Material: steelCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #8, Length 3 In, Steel, Finish Galvanized, Drive Type Dual Torq, Driver Size #2 Square or #2 Phillips, Thread Type Coarse, For Outdoor Wood to Wood Projects, Package Quantity 90