Deck Screw, Dual Torq, #8 x1, PK244

VALUE BRAND| Zoro #: G0658147| Mfr #: 5JTW8

$4.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0658147 Mfr #: 5JTW8
Item: Deck ScrewSystem of Measurement: Inch
Application: For Outdoor Wood To Wood ProjectsLength: 1"
Finish: GalvanizedThread Type: Coarse
Head Type: FlatDriver Size: #2
Drive Type: Dual TorqueSize: #8
Material: steelCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #8, Length 1 In, Steel, Finish Galvanized, Drive Type Dual Torq, Driver Size #2 Square or #2 Phillips, Thread Type Coarse, For Outdoor Wood to Wood Projects, Package Quantity 244