20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Deck Screw, DualTorq, #10x3 1/2, Pk53

VALUE BRAND| Zoro #: G2083611| Mfr #: 5JTX4

$7.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083611 Mfr #: 5JTX4
System of Measurement: InchHead Type: Flat
Application: For Outdoor Wood To Wood ProjectsItem: Deck Screw
Drive Type: Dual TorqueSize: #10
Material: steelLength: 3-1/2"
Finish: GalvanizedThread Type: Coarse
Driver Size: #2Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #10, Length 3 1/2 In, Steel, Finish Galvanized, Drive Type Dual Torq, Driver Size #2 Square or #2 Phillips, Thread Type Coarse, For Outdoor Wood to Wood Projects, Package Quantity 53