Deck Screw, DualTorq, #8x1 3/4, Pk153

VALUE BRAND| Zoro #: G1567894| Mfr #: 5JTX0

$5.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567894 Mfr #: 5JTX0
Application: For Outdoor Wood to Wood ProjectsSystem of Measurement: Inch
Item: Deck ScrewHead Type: Flat
Thread Type: CoarseDriver Size: #2
Drive Type: Dual TorqueSize: #8
Material: steelLength: 1-3/4"
Finish: GalvanizedCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #8, Length 1 3/4 In, Steel, Finish Galvanized, Drive Type Dual Torq, Driver Size #2 Square or #2 Phillips, Thread Type Coarse, For Outdoor Wood to Wood Projects, Package Quantity 153

Product Reviews