Deck Screw, DualTorq, #8x2 1/2, Pk119

VALUE BRAND| Zoro #: G1389001| Mfr #: 5JTX2

$6.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1389001 Mfr #: 5JTX2
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsThread Type: Coarse
Head Type: FlatDriver Size: #2
Drive Type: Dual TorqueSize: #8
Material: steelLength: 2-1/2"
Finish: GalvanizedCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #8, Length 2 1/2 In, Steel, Finish Galvanized, Drive Type Dual Torq, Driver Size #2 Square or #2 Phillips, Thread Type Coarse, For Outdoor Wood to Wood Projects, Package Quantity 119

Product Reviews