KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deck Screw, Flat, #10x3 In L, PK25

VALUE BRAND| Zoro #: G1658474| Mfr #: 1VB41

$8.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Coarse
Length: 3"
Item: Deck Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658474 Mfr #: 1VB41
Thread Type: CoarseLength: 3"
Item: Deck ScrewFinish: Plain
Size: #10Drive Type: square
Application: For Outdoor Wood to Wood ProjectsPackage Quantity: 25
Head Type: FlatSystem of Measurement: Inch
Driver Size: #2Material: 305 Stainless steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Deck Screw, Bugle Head, 305 Stainless Steel, Plain Finish, Size #10, Length 3 In, Drive Type Square, Driver Size #2, Thread Type Coarse, For Outdoor Wood To Wood Projects, Package 25

Reviews