Deck Screw, Flat, #8x2 1/2 L, PK50

VALUE BRAND| Zoro #: G1288061| Mfr #: 1VB37

$8.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Outdoor Wood to Wood Projects
Finish: Plain
Item: Deck Screw

Technical Specifications

Zoro #: G1288061 Mfr #: 1VB37
Driver Size: #2Head Type: Flat
Drive Type: squareThread Type: Coarse
Finish: PlainApplication: For Outdoor Wood to Wood Projects
System of Measurement: InchItem: Deck Screw
Material: 305 Stainless steelSize: #8
Length: 2-1/2"Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Bugle Head, 305 Stainless Steel, Plain Finish, Size #8, Length 2 1/2 In, Drive Type Square, Driver Size #2, Thread Type Coarse, For Outdoor Wood To Wood Projects, Package 50

Product Reviews