WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Deck Screw, Flat, #8x2 In L, PK50

VALUE BRAND| Zoro #: G1143712| Mfr #: 1VB36

$7.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Flat
Driver Size: #2
Finish: Plain

Technical Specifications

Zoro #: G1143712 Mfr #: 1VB36
Head Type: FlatDriver Size: #2
Finish: PlainApplication: For Outdoor Wood to Wood Projects
Drive Type: squareLength: 2"
Package Quantity: 50Size: #8
System of Measurement: InchItem: Deck Screw
Thread Type: CoarseMaterial: 305 Stainless steel
Country of Origin (subject to change): India

Product Description

Deck Screw, Bugle Head, 305 Stainless Steel, Plain Finish, Size #8, Length 2 In, Drive Type Square, Driver Size #2, Thread Type Coarse, For Outdoor Wood To Wood Projects, Package 50

Product Reviews