Deck Screw, Flat Head, #10 x 5 In, PK200

VALUE BRAND| Zoro #: G1538792| Mfr #: 2XB21

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538792 Mfr #: 2XB21
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsThread Type: UNC
Head Type: FlatDriver Size: #2
Drive Type: Dual TorqueSize: #10
Material: steelLength: 5"
Finish: GalvanizedCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #10, Length 5 In, Steel, Galvanized Finish, Drive Type Dual Torque, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 200

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews