Deck Screw, Flat Head, #10x3 1/2 In, PK280

VALUE BRAND| Zoro #: G2307541| Mfr #: 2XB18

$29.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307541 Mfr #: 2XB18
Application: For Outdoor Wood to Wood ProjectsHead Type: Flat
System of Measurement: InchItem: Deck Screw
Thread Type: UNCDriver Size: #2
Drive Type: Dual TorqueSize: #10
Material: steelLength: 3-1/2"
Finish: GalvanizedCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #10, Length 3 1/2 In, Steel, Galvanized Finish, Drive Type Dual Torque, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 280

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews