Deck Screw, Flat Head, #10x4 1/2 In, PK202

VALUE BRAND| Zoro #: G2142472| Mfr #: 2XB20

$21.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2142472 Mfr #: 2XB20
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsSize: #10
Material: steelLength: 4-1/2"
Finish: GalvanizedThread Type: UNC
Head Type: FlatDriver Size: #2
Drive Type: PhillipsCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #10, Length 4 1/2 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 202

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews