Deck Screw, Flat Head, #6 x 1 In, PK1500

VALUE BRAND| Zoro #: G0552422| Mfr #: 2XA80

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0552422 Mfr #: 2XA80
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsThread Type: UNC
Head Type: FlatDriver Size: #2
Drive Type: PhillipsSize: #6
Material: steelLength: 1"
Finish: GalvanizedCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #6, Length 1 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 1500

Product Reviews