Deck Screw, Flat Head, #6 x 1 In, PK300

VALUE BRAND| Zoro #: G0624811| Mfr #: 2XA78

$5.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0624811 Mfr #: 2XA78
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsThread Type: UNC
Head Type: FlatDriver Size: #2
Drive Type: PhillipsSize: #6
Material: SteelLength: 1"
Finish: GalvanizedCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #6, Length 1 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 300

Product Reviews