Deck Screw, Flat Head, #6 x 2 In, PK165

VALUE BRAND| Zoro #: G0862504| Mfr #: 2XA90

$6.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0862504 Mfr #: 2XA90
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsSize: #6
Material: steelLength: 2"
Finish: GalvanizedThread Type: UNC
Head Type: FlatDriver Size: #2
Drive Type: PhillipsCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #6, Length 2 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 165

Product Reviews