20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Deck Screw, Flat Head, #6 x 2 In, PK825

VALUE BRAND| Zoro #: G0488284| Mfr #: 2XA92

$25.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0488284 Mfr #: 2XA92
Application: For Outdoor Wood To Wood ProjectsItem: Deck Screw
Head Type: FlatSystem of Measurement: Inch
Drive Type: PhillipsSize: #6
Material: steelLength: 2"
Finish: GalvanizedThread Type: UNC
Driver Size: #2Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #6, Length 2 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 825