Deck Screw, Flat Head, #6x1 1/4 In, PK1300

VALUE BRAND| Zoro #: G2193396| Mfr #: 2XA84

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2193396 Mfr #: 2XA84
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsSize: #6
Material: steelLength: 1-1/4"
Finish: GalvanizedThread Type: UNC
Head Type: FlatDriver Size: #2
Drive Type: PhillipsCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #6, Length 1 1/4 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 1300

Product Reviews