Deck Screw, Flat Head, #6x1 1/4 In, PK260

VALUE BRAND| Zoro #: G1101737| Mfr #: 2XA82

$5.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1101737 Mfr #: 2XA82
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsDriver Size: #2
Drive Type: PhillipsSize: #6
Material: SteelLength: 1-1/4"
Finish: GalvanizedThread Type: UNC
Head Type: FlatCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #6, Length 1 1/4 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 260

Product Reviews