Deck Screw, Flat Head, #6x1 5/8 In, PK200

VALUE BRAND| Zoro #: G2312721| Mfr #: 119876

$5.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2312721 Mfr #: 119876
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsThread Type: UNC
Head Type: FlatDriver Size: #2
Drive Type: PhillipsSize: #6
Material: SteelLength: 1-5/8"
Finish: GalvanizedCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #6, Length 1 5/8 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 200

Product Reviews