FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Deck Screw, Flat Head, #8 x 2 In, PK635

VALUE BRAND| Zoro #: G1919775| Mfr #: 2XA98

$25.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1919775 Mfr #: 2XA98
Head Type: FlatSystem of Measurement: Inch
Item: Deck ScrewApplication: For Outdoor Wood to Wood Projects
Size: #8Material: steel
Length: 2"Finish: Galvanized
Thread Type: UNCDriver Size: #2
Drive Type: Dual TorqueCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #8, Length 2 In, Steel, Galvanized Finish, Drive Type Dual Torque, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 635

Product Reviews