JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Deck Screw, Flat Head, #8 x 3 In, PK90

VALUE BRAND| Zoro #: G1193647| Mfr #: 2XB16

$6.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1193647 Mfr #: 2XB16
System of Measurement: InchHead Type: Flat
Item: Deck ScrewApplication: For Outdoor Wood To Wood Projects
Thread Type: UNCDriver Size: #2
Drive Type: PhillipsSize: #8
Material: steelLength: 3"
Finish: GalvanizedCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #8, Length 3 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 90

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews