Deck Screw, Flat Head, #8x1 1/4 In, PK980

VALUE BRAND| Zoro #: G2122407| Mfr #: 2XA94

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2122407 Mfr #: 2XA94
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsThread Type: UNC
Head Type: FlatDriver Size: #2
Drive Type: Dual TorqueSize: #8
Material: steelLength: 1-1/4"
Finish: GalvanizedCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #8, Length 1 1/4 In, Steel, Galvanized Finish, Drive Type Dual Torque, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 980

Product Reviews