Deck Screw, Flat Head, #8x1 3/4 In, PK755

VALUE BRAND| Zoro #: G2221877| Mfr #: 2XA96

$25.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2221877 Mfr #: 2XA96
Head Type: FlatSystem of Measurement: Inch
Application: For Outdoor Wood to Wood ProjectsItem: Deck Screw
Thread Type: UNCDriver Size: #2
Drive Type: Dual TorqueSize: #8
Material: steelLength: 1-3/4"
Finish: GalvanizedCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #8, Length 1 3/4 In, Steel, Galvanized Finish, Drive Type Dual Torque, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 755

Product Reviews