Shop Alternate Products
This Product is Discontinued
Zoro Select
Deck Screw, Steel, Flat Head, 650 PK (Discontinued)
Mfr # 2XB14
Zoro # G0648146
This Product is Discontinued
Key Features
- Head Type Flat
- Drive Size #2
- Material Steel
- Finish Galvanized
- Application For Outdoor Wood to Wood Projects