Deck Screw, Flat Head, #8x2 1/4 In, PK124

VALUE BRAND| Zoro #: G0674676| Mfr #: 2XB10

$7.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0674676 Mfr #: 2XB10
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsSize: #8
Material: steelLength: 2-1/4"
Finish: GalvanizedThread Type: UNC
Head Type: FlatDriver Size: #2
Drive Type: Dual TorqueCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Flat Head, Size #8, Length 2 1/4 In, Steel, Galvanized Finish, Drive Type Dual Torque, Driver Size #2, Thread Type UNC, Outdoor Wood to Wood Projects, Package Quantity 124

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews