Deck Screw, Galv, #10 x 3 3/4, PK275

VALUE BRAND| Zoro #: G1228324| Mfr #: 5JTZ2

$26.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1228324 Mfr #: 5JTZ2
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood To Wood ProjectsLength: 3-3/4"
Finish: GalvanizedThread Type: Coarse
Head Type: BugleDriver Size: #2
Drive Type: PhillipsSize: #10
Material: steelCountry of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Bugle, Size #10, Length 3 3/4 In, Steel, Finish Galvanized, Drive Type Phillips, Driver Size #2, Thread Type Coarse, For Outdoor Wood to Wood Projects, Package Quantity 275

Product Reviews