JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Deck Screw, SS, Flat, #10 x 3, PK372

VALUE BRAND| Zoro #: G1065495| Mfr #: 5JUP8

$100.69 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065495 Mfr #: 5JUP8
Application: For Outdoor Wood to Wood ProjectsSystem of Measurement: Inch
Item: Deck ScrewHead Type: Flat
Thread Type: Cross Cut ThreadDriver Size: T25
Drive Type: StarSize: #10
Material: 305 Stainless steelLength: 3"
Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #10, Length 3 In, 305 Stainless Steel, Drive Type Star, Driver Size T25, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 372

Product Reviews