Deck Screw, SS, Flat, #10 x 3, PK70

VALUE BRAND| Zoro #: G0328176| Mfr #: 5JUP4

$22.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0328176 Mfr #: 5JUP4
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsMaterial: 305 Stainless Steel
Length: 3"Finish: -
Thread Type: Cross Cut ThreadThread Style: -
Head Type: FlatDriver Size: T25
Drive Type: StarSize: #10
Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #10, Length 3 In, 305 Stainless Steel, Drive Type Star, Driver Size T25, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 70

Product Reviews