Deck Screw, SS, Flat, #10x2 1/2, PK87

VALUE BRAND| Zoro #: G2255312| Mfr #: 5JUP3

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2255312 Mfr #: 5JUP3
System of Measurement: InchItem: Deck Screw
Application: For Outdoor Wood to Wood ProjectsSize: #10
Material: 305 Stainless SteelLength: 2-1/2"
Thread Style: -Finish: -
Thread Type: Cross Cut ThreadHead Type: Flat
Driver Size: T25Drive Type: Star
Country of Origin (subject to change): Taiwan

Product Description

Deck Screw, Head Type Flat, Size #10, Length 2 1/2 In, 305 Stainless Steel, Drive Type Star, Driver Size T25, Thread Type Cross Cut Thread, For Outdoor Wood to Wood Projects, Package Quantity 87

Product Reviews