5/16"-24 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1122694| Mfr #: U12960.031.0002

$6.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Lock Nut
Nut Height: 17/64"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1122694 Mfr #: U12960.031.0002
Nut Style: Top LockBasic Material: Steel
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Standards: IFI-100/107Width Across Flats: 1/2"
Fastener Finish: Zinc YellowMaterial Grade: Grade C
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/16 In.-24, Material Grade Grade C, Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards IFI-100/107, Package Quantity 100

Product Reviews