Desiccator, Glass, Amber, I.D. 240mm

VALUE BRAND |Zoro #: G1077246|Mfr #: 5YHU2

$95.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1077246 Mfr #: 5YHU2
Includes: Lid and PlateInside Dia.: 240mm
Plate Height: 120mmOverall Height: 360mm
Material of Construction: Glass and PorcelainItem: Desiccator
Color: AmberCountry of Origin (subject to change): China

Product Description

Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction Glass and Porcelain, Color Amber, Includes Lid and Plate

Product Reviews

Save 15% when you sign up for Z-mail.