Desk Chair Fabric, Overall Height 20-1/2" Gray

VALUE BRAND| Zoro #: G0156125| Mfr #: 1FAL8

$148.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 20"
Back Height: 19-1/4"
Office Chair Style: Desk Chairs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0156125 Mfr #: 1FAL8
Overall Width: 20"Back Height: 19-1/4"
Office Chair Style: Desk ChairsSeat Material: Fabric
Overall Depth: 18-1/2"Weight Capacity: 250 lb.
Cushion Thickness: 3-3/8"Back Width: 17-3/4"
Item: Desk ChairOverall Height: 20-1/2"
Seat Depth: 19-1/4"Standards: ANSI/BIFMA
Seat Width: 19-1/2"Country of Origin (subject to change): China

Description

Desk Chairs, Desk Chair, Seat Material Fabric, Weight Capacity 250 lb., Back Height 19-1/4 In., Overall Height 20-1/2 In., Overall Width 20 In., Overall Depth 18-1/2 In., Seat Width 19-1/2 In., Seat Depth 19-1/4 In., Back Width 17-3/4 In., Cushion Thickness 3-3/8 In., Standards ANSI/BIFMA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews