Desk Chair Fabric, Overall Height 20-1/2" Black

VALUE BRAND| Zoro #: G0156134| Mfr #: 1FAL9

$113.36 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Desk Chair
Overall Depth: 18-1/2"
Overall Height: 20-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0156134 Mfr #: 1FAL9
Office Chair Style: Desk ChairsCountry of Origin (subject to change): China

Product Description

Task Chair, Office ChairSeat Height 15-1/2 to 20-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/4 In., Back Height 19-1/4 In., Back Width 17-3/4 In., Color Black, Construction Fire Retardant Foam and Fabric, Seat Material Fabric, Cushion Thickness 3-3/8 In.Weight Capacity 250 lbs.Standards ANSI/BIFMA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews