KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Desk Organizer, 4 Horizontal, Blk

VALUE BRAND| Zoro #: G1883953| Mfr #: 1AYE5

$38.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15"
Item: File Holder
Number of Compartments: (4) Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883953 Mfr #: 1AYE5
Width: 15"Item: File Holder
Number of Compartments: (4) HorizontalColor: Black
Finish: Powered CoatHeight: 9-1/4"
Length: 8-3/4"Material: Cold rolled steel
File Size: LegalCountry of Origin (subject to change): China

Description

File Holder, File Size Legal, Number of Compartments (4) Horizontal, Black, Powered Coat Finish, Cold Rolled Steel, Length 8-3/4 In., Width 15 In., Height 9-1/4 In.

Reviews