Desk Organizer, 5 Horizontal Compartment

VALUE BRAND| Zoro #: G0339787| Mfr #: 1DNP5

$44.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Finish: Powered Coat
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339787 Mfr #: 1DNP5
Color: BlackFinish: Powered Coat
Width: 12"Item: File Holder
File Size: LetterNumber of Compartments: (5) Horizontal
Material: Cold rolled steelHeight: 12-1/8"
Length: 8-3/4"Country of Origin (subject to change): China

Description

File Holder, File Size Letter, Number of Compartments (5) Horizontal, Black, Powered Coat Finish, Cold Rolled Steel, Length 8-3/4 In., Width 12 In., Height 12-1/8 In.

Reviews