Desk Organizer, Letter, 5 Compartments, Blk

VALUE BRAND| Zoro #: G1852225| Mfr #: 1AYE6

$25.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Finish: Powered Coat
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852225 Mfr #: 1AYE6
Color: BlackFinish: Powered Coat
Width: 12"Item: File Holder
File Size: LetterNumber of Compartments: (5) Vertical
Material: Cold rolled steelHeight: 8-1/8"
Length: 11"Country of Origin (subject to change): China

Description

File Holder, File Size Letter, Number of Compartments (5) Vertical, Black, Powered Coat Finish, Cold Rolled Steel, Length 11 In., Width 12 In., Height 8-1/8 In.

Reviews