JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Desk Organizer, Letter, 5 Vertical

VALUE BRAND| Zoro #: G0342632| Mfr #: 2KEK6

$37.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0342632 Mfr #: 2KEK6
Finish: Powered CoatMaterial: Cold Rolled Steel
Color: BlackItem: File Holder
File Size: LetterWidth: 14-1/2"
Number of Compartments: (5) VerticalLength: 9-7/8"
Height: 8-3/4"Country of Origin (subject to change): China

Product Description

File Holder, File Size Letter, Number of Compartments (5) Vertical, Black, Powered Coat Finish, Cold Rolled Steel, Length 9-7/8 In., Width 14-1/2 In., Height 8-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.