Desk Organizer, Letter, 6 Compartments, Blk

VALUE BRAND |Zoro #: G0952655|Mfr #: 1AYE7

$42.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0952655 Mfr #: 1AYE7
Finish: Powered CoatItem: File Holder
Material: Cold Rolled SteelColor: Black
File Size: LetterWidth: 12"
Number of Compartments: (6) VerticalLength: 11"
Height: 8-1/8"Country of Origin (subject to change): China

Product Description

File Holder, File Size Letter, Number of Compartments (6) Vertical, Black, Powered Coat Finish, Cold Rolled Steel, Length 11 In., Width 12 In., Height 8-1/8 In.

Product Reviews

Save 15% when you sign up for Z-mail.