KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Desk Organizer, Letter, 8 Compartments, Blk

VALUE BRAND| Zoro #: G1603497| Mfr #: 1AYE8

$35.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15"
Item: File Holder
Number of Compartments: (8) Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603497 Mfr #: 1AYE8
Width: 15"Item: File Holder
Number of Compartments: (8) VerticalColor: Black
Finish: Powered CoatHeight: 8-1/8"
Length: 11"Material: Cold rolled steel
File Size: LetterCountry of Origin (subject to change): China

Description

File Holder, File Size Letter, Number of Compartments (8) Vertical, Black, Powered Coat Finish, Cold Rolled Steel, Length 11 In., Width 15 In., Height 8-1/8 In.

Reviews