Detachable Harp, 8 In BR Pewter Finish

VALUE BRAND| Zoro #: G1388992| Mfr #: 4TGU6

$6.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: 8" Detachable, Brushed Pewter
Item: Harp
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1388992 Mfr #: 4TGU6
Type: 8" Detachable, Brushed PewterItem: Harp
Country of Origin (subject to change): China

Product Description

Harp, 8" Detachable, Brushed Pewter, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews