Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Detachable Harp, 8In, HRP RST BRNZ Finish

VALUE BRAND| Zoro #: G2330693| Mfr #: 4TGU7

$5.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 8" Detachable, Rustic Bronze
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330693 Mfr #: 4TGU7
Type: 8" Detachable, Rustic BronzeCountry of Origin (subject to change): China

Description

Harp, 8" Detachable, Rustic Bronze, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews