Detctbl Underground Tape, Orng/Blk, 1000ft

VALUE BRAND| Zoro #: G1560921| Mfr #: 16626

$52.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560921 Mfr #: 16626
Standards: OSHA 1910.144(a)Item: Detectable Underground Tape
Roll Length: 1000 ft.Material: Plastic Encased Aluminum Foil
Sub-Category: Underground Warning TapeThickness: 5 mil
Roll Width: 6"Legend: Caution Buried Fiber Optic Line Below
Color: Orange/BlackCountry of Origin (subject to change): China

Product Description

Detectable Underground Tape, Legend Caution Buried Fiber Optic Line Below, Orange/Black, Material Plastic Encased Aluminum Foil, Roll Length 1000 ft., Roll Width 6 In., Thickness 5 mil, Standards OSHA 1910.144(a)

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.