20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Detectble Underground Tape, Rd/Blk, 1000ft

VALUE BRAND| Zoro #: G0512644| Mfr #: 16635

$55.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0512644 Mfr #: 16635
Standards: OSHA 1910.144(a)Item: Detectable Underground Tape
Roll Length: 1000 ft.Material: Plastic Encased Aluminum Foil
Sub-Category: Underground Warning TapeThickness: 5 mil
Roll Width: 6"Legend: Caution Buried Electric Line
Color: Red/BlackCountry of Origin (subject to change): China

Product Description

Detectable Underground Tape, Legend Caution Buried Electric Line, Red/Black, Material Plastic Encased Aluminum Foil, Roll Length 1000 ft., Roll Width 6 In., Thickness 5 mil, Standards OSHA 1910.144(a)

Product Reviews

Save 15%. Sign up for Z-mail.