LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Dial Pocket Thermometer, 5 In L

VALUE BRAND| Zoro #: G1344481| Mfr #: 6DKD1

$5.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1344481 Mfr #: 6DKD1
Features: Magnifying Domed Lens, Large Easy to Read PointerAccuracy: +/-2 Degrees F
Degree Divisions: 2 DegreesTemp. Range (F): -40 to 160 Degrees F
Dial Size: 1"Stem Length: 5"
Manufacturers Warranty Length: 1 yr.Lens Material: Polycarbonate
Case Material: Stainless SteelStandards: NSF Certified
Stem Material: Stainless SteelItem: Dial Pocket Thermometer
Resolution: +/-2 Degrees FIncludes: Pocket Sheath
Country of Origin (subject to change): China

Product Description

Dial Pocket Thermometer, Temp. Range (F) -40 to 160 Degrees F, Stem Length 5 In., Accuracy +/-2 Degrees F, Standards NSF Certified, Degree Divisions 2 Degrees , Resolution +/-2 Degrees F, Dial Size 1 In., Lens Material Polycarbonate, Stem Material Stainless Steel, Case Material Stainless Steel, Features Magnifying Domed Lens, Large Easy to Read Pointer, Includes Pocket Sheath, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.