Dial Pocket Thermometer, 5 In L

VALUE BRAND| Zoro #: G1351926| Mfr #: 6DKD2

$5.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1351926 Mfr #: 6DKD2
Features: Magnifying Domed Lens, Large Easy to Read PointerAccuracy: +/-2 Degrees F
Item: Dial Pocket ThermometerResolution: +/-2 Degrees F
Includes: Pocket SheathDegree Divisions: 2 Degrees
Temp. Range (F): 0 to 220 Degrees FDial Size: 1"
Stem Length: 5"Manufacturers Warranty Length: 1 yr.
Lens Material: PolycarbonateCase Material: Stainless Steel
Standards: NSF CertifiedStem Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees F, Stem Length 5 In., Accuracy +/-2 Degrees F, Standards NSF Certified, Degree Divisions 2 Degrees , Resolution +/-2 Degrees F, Dial Size 1 In., Lens Material Polycarbonate, Stem Material Stainless Steel, Case Material Stainless Steel, Features Magnifying Domed Lens, Large Easy to Read Pointer, Includes Pocket Sheath, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.