KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 4" MNPT Galvanized Steel Dielectric Nipple

VALUE BRAND| Zoro #: G0924865| Mfr #: 4PFZ7

$6.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Thread Type: MNPT x MNPT
Item: Dielectric Nipple
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0924865 Mfr #: 4PFZ7
Pipe Thread Type: MNPT x MNPTItem: Dielectric Nipple
Metal Detectable: YesMax. Pressure: 150 psi @ 200 Degrees F
Pipe Type: Pipe NipplePipe Size (Nominal): 1-1/4"
Overall Pipe Length: 4"Pipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsStandards: ASTM A-53, ANSI B1.20.1
Country of Origin (subject to change): China

Description

Dielectric Nipple, Pipe Size 1 1/4 In, Length 4 In, NPT Connection, Material of Construction Non-Alloy Steel And PEX, Schedule Schedule 40, WOG 150 At 200 Deg F PSI, Standards ASTM A 53 ANSI B1.20.1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews