1" x 4" MNPT Galvanized Steel Dielectric Nipple

VALUE BRAND| Zoro #: G0467521| Mfr #: 4PFZ6

$6.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: Yes
Pipe Connection Type: Threaded on Both Ends
Pipe Thread Type: MNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467521 Mfr #: 4PFZ6
Metal Detectable: YesPipe Connection Type: Threaded on Both Ends
Pipe Thread Type: MNPT x MNPTMax. Pressure: 150 psi @ 200 Degrees F
Pipe Type: Pipe NippleStandards: ASTM A-53, ANSI B1.20.1
Pipe Size (Nominal): 1"Pipe Schedule: 40
Overall Pipe Length: 4"Item: Dielectric Nipple
Country of Origin (subject to change): China

Description

Dielectric Nipple, Pipe Size 1 In, Length 4 In, NPT Connection, Material of Construction Non-Alloy Steel And PEX, Schedule Schedule 40, WOG 150 At 200 Deg F PSI, Standards ASTM A 53 ANSI B1.20.1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews